Casual backpack MODYF
Transition Backpack X-FINITY
AY-TRANBACKPACK-WRKCLTH-(X-FINITY)
Art.-no. M485205999
EAN 4065746362672
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Have everything to hand at all times, be it for work or leisure, or for training, competitions etc.
100 % polyester
- Backpack with 35-litre capacity.
- Made from durable, water-repellent materials.
- Reinforced back for extra comfort and convenience.
- Padded shoulder harness that can be adjusted to ensure an optimum fit for any user.
- Main compartment with double zip for easy access and with a small separate pocket at the top.
- 2 medium-capacity side pockets.
- 2 elasticated mesh pockets on the right for easy access.
Product information
Datasheets(X)
Colour | Black |
Length | 55 cm |
Width | 46 cm |
Height | 43 cm |
Material | 100% polyester |
Number of pieces | 1 PCS |
Product weight (per item) | 900.000 g |