Casual backpack X-RACE
Backpack X-RACE
AY-BACKPACK-WRKCLTH-(X-RACE)-SPORT
Art.-no. M485208999
EAN 4065746417884
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
6-litre backpack ideal for use at work or sports activities.
100 % polyester
- 3 front pockets with zip fastening.
- Chest attachment harness with height adjustment.
- Waist attachment harness.
- Comfortable padded harness that can be adjusted for an optimum fit.
- Highly effective aeration system at the back.
- Grip handle on top.
Product information
Datasheets(X)
Colour | Black |
Length | 22 cm |
Width | 6 cm |
Height | 44.5 cm |
Material | 100% Oxford polyester |
Number of pieces | 1 PCS |
Product weight (per item) | 550.000 g |