Bem-vindo à Würth Portugal Apenas para clientes profissionais
Stepped twist drill bit HSS Deepcut assort. 3 pcs
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 1
 -  - 2
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 3
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 4
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 5
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 6
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 7
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 8
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 9
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 10
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 11
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 12
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 13
Stepped twist drill bit HSS Deepcut assort. 3 pcs - 14

Seleccione artigos individuais na tabela abaixo para encontrar informação detalhada, mais imagens e documentos.

Stepped twist drill bit HSS Deepcut assort. 3 pcs

The multi-purpose stepped drill bit with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and now also for thicker workpieces made of conventional steel with a strength of up to 1300 N/mm², cast iron, aluminium, brass, bronze, Plexiglas, plastic and wood. Available in the ORSY® system cassette.

Ler descrição do artigo

Disponível em 1 design

Entre na sua conta para ver preços