Welcome to Würth Portugal For trade customers only

Cement adhesive CERAfix 421 C2 TE Flex

Cement adhesive CERAfix 421 C2 TE Flex
ADH-TLE-CERAFIX-421C-C2TE-WHITE-25KG

Art.-no. 089035421
EAN 4099618651557

Prices for customers after login
Cement adhesive CERAfix 421 C2 TE Flex

Art.-no. 089035421

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Weight of content

25 kg

Chemical basis

Cement and mineral additives

Standards

EN 12004

Colour

White

Min./max. processing temperature

5 to 30 °C

Processing time

3 h

Application conditions

at 23°C and 50% relative humidity

Application quantity in weight/area/conditions

5 kg/m² / depending on the absorbency of the surface

May be walked on after max.

15 d

Groutable after

24 h

Shelf life from production/conditions

12 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information