Cement adhesive for interiors KOLCIM
Tile adhesive for interiors CERAfix 410 C
ADH-TLE-KOLCIM-25KG
Register now and access more than 15,100 products
- Excellent initial bonding
- Can be applied in medium-traffic interior floors and on vertical surfaces
- Bonding to cement bases in both horizontal and vertical applications
- Excellent initial traction
- Double bonding possible
Depending on the condition of the support and the thickness of the layer applied:
- Simple bonding: 3 to 4 kg/m²
- Double bonding: 6 to 8 kg/m²
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Datasheets(X)
Suitable for bonding medium-sized and high- and medium-absorption parts, such as rustic tile, tile, terracotta and medium-porosity stoneware.
The surfaces must be free from dust, release agents, loose debris, efflorescences or other materials that may impair the bonding of Kolcim adhesive cement. The surfaces must be properly prepared. If bonding is carried out on a vertical surface where the weather conditions are unfavourable, including wind and high temperatures, it must be taken into account that the ambient humidity and temperature will influence both the start of the setting and the total drying time of the Kolcim adhesive cement. Kolcim should preferably be mixed mechanically with a low-speed electric mixer until a soft, consistent, lump-free paste is obtained. Each 25-kg bag of Kolcim requires 6 L of water. The Kolcim must be applied on bases in quantities appropriate for the work pace and current air temperature and humidity conditions. The parts to be bonded must be dry and free from dust and remnants of release agents. The use of joints between the parts must be planned and they must be filled with the Kolfill grouting. Once applied to the base, it should be spread with a toothed trowel or comb. On this, apply the part to be bonded, tightening it until the adhesive cement bead is pressed using a rubber mallet. The thickness of the adhesive cement layer after pressing must not be less than 7 mm. For larger parts or in situations where greater bonding efficiency is desired, perform double bonding.
Weight of content | 25 kg |
Chemical basis | Cement and mineral additives |
Colour | Grey |
Min./max. processing temperature | 5 to 30 °C |
Processing time | 20 min |
Application conditions | at 20°C |
Application quantity in weight/area/conditions | 4 kg/m² / depending on the absorbency of the surface |
May be walked on after max. | 1 d |
May be walked on in following conditions | once completely dry |
Groutable after | 10 s |
Shelf life from production/conditions | 12 Month / dry, lying and dust-free storage area, 20°C and 50% humidity |