Charger LG 12
Charger LG 12
CHRG-LG12-12V-ANG12
Art.-no.
070291520
EAN 4011231616515
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Application area
Matching charger for G12 batteries.
Type description | LG 12 |
Input voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 1.5 A |
Cable length | 1.5 m |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Charging time | 50 min |
Product weight (per item) | 426 g |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Nominal voltage | 230 V/AC |
Output voltage | 12 V/DC |