Welcome to Würth Portugal For trade customers only

Charging booster set

Charging booster
CHRGBOOST-F.VLTCONVT-INCL-CONCBL

Art.-no. 096381 085
EAN 4062856559398

Prices for customers after login
Charging booster set

Art.-no. 096381 085

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For charging second batteries in Euro 6 vehicles
  • Charging booster for lead acid, gel, AGM and lithium batteries

  • Charging current 25 A (short periods 30 A)

  • Charging voltage up to 14.7 V (depending on the set battery type)

  • 2 x 3 m cable 16 mm² with integrated 40 A fuse for connecting the battery to the booster/ring terminal and wire end ferrule

  • 2 x 2 m cable 16 mm² for connecting the fuse holder to the booster/wire end ferrule

  • 1 x 3 m cable 16 mm² for ground connection of booster to vehicle body/ring terminal and wire end ferrule

  • 1 x 3 m cable 16 mm² for ground connection of second battery and vehicle body – with ring terminal on both sides of the connection

  • 1 x 2 m single conductor wire 1.5 mm² for D+/plug-in cable lug and ring terminal

  • 1 x fuse holder extension with 2 A fuse

  • 2 x fuse holder MINI ANL

  • 2 x 40 A MINI ANL fuse
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

LABOSET1

Cable cross section

16 mm²

Height

200 mm

Width

250 mm

Depth

210 mm

Product weight (per item)

6.000 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Voltage transformer

VLTCON-VEH-DSSW300

For mobile and mains-independent power supply to assorted 230-volt AC consumers from a 12-volt car battery.
x 1 pcs
Voltage transformer

VLTCON-VEH-DSSW1200

For mobile and mains-independent power supply to assorted 230-volt AC consumers from a 12-volt car battery.
x 1 pcs
Voltage transformer

VLTCON-VEH-DSSW2000

For mobile and mains-independent power supply to assorted 230-volt AC consumers from a 12-volt car battery.
x 1 pcs
Voltage transformer

VLTCON-VEH-DSSW600

For mobile and mains-independent power supply to assorted 230-volt AC consumers from a 12-volt car battery.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information