Welcome to Würth Portugal For trade customers only

Chemical anchor WIT-P 100

2C mortar WIT-P 100
ANC-MORT-(WIT-P100)-CART-300ML

Art.-no. 5918102300

EAN 4061975364920

Individual price display after login
Chemical anchor WIT-P 100

Art.-no. 5918102300

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

2-component polyester resin mortar with styrene

Substrate


Uncracked concrete, solid brick, perforated brick and natural stone, in non-approved areas.



Fixing elements


Threaded rod (zinc plated, galvanised, stainless steel and corrosion-resistant steel), reinforcement bars, rod with internal thread and profiled rod.



Advantages


  • Does not stain on natural stone

  • Allows for small distances from edges and axles without expansion

  • The cartridges can be used until the expiration date by replacing the agitator nozzles or closing the cartridge securely with the screw cap
Notice

Do not use the first 10 cm of the mortar. For natural stone, perform preliminary tests.

Product information

Würth Portugal Catalogue

Certificates/ Documents

 | 

 | 

Application area

Suitable for fixing façades, roofs, metal and wood constructions, metal profiles, consoles, railings, sanitary equipment, pipes, cable routing etc. Carry out anchorages in solid brick and uncracked concrete without a perforated anchor.

Instructions

This product may be used in combination of a hand and a static mixer. By using a screen sleeve, an easy and save application in hollow bricks is guaranteed.The P product is characterised by good applications with an ambiance temperature up to 80°C.

Contents

300 ml

Temperature resistance, long-term temperatures max.

50 °C

Temperature resistance, short-term temperatures max.

80 °C

Shelf life from production/conditions

12 Month / at 5°C to 20°C, upright

Chemical basis

Polyester resin with styrene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information