Welcome to Würth Portugal For trade customers only

Chemical protective glove

Chemical protective glove Ansell AlphaTec 87-029
GLOVE-ANSELL-ALPHATEC-87-029-SZ9

Art.-no. 1931020958
EAN 4056807357454

Prices for customers after login
Chemical protective glove

Art.-no. 1931020958

Prices for customers after login
Quantity
PU
x 12 pcs

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Ansell AlphaTec® 87-029 (formerly: ASTROFLEXTM 87-029)
  • High flexibility and excellent finger dexterity

  • Textured design for a good grip in both wet and dry conditions

  • Seamless polyamide backing material

  • Textured natural rubber latex coating on hand, smooth coating on cuff
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Plant and machine maintenance

  • Processing seafood

  • Facility management

  • Chemical processing

Size

9

Material

Natural latex

Interior finish

Polyamide

Standards

EN 388, EN 374, EN 407

Category

III

Length

300 mm

Material thickness

1.25 mm

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information