Clamping pin/clamping sleeve ISO 13337 spring steel plain
ISO 13337 steel plain
SPGPIN-ISO13337-2,5X14
Art.-no.
5096302514
EAN 4062856641031
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Spring pins and clamping sleeves are able to transfer large shearing forces. In addition, spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the location bore is not absolutely necessary with clamping sleeves.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 14 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | ISO 13337 |