Cleaning cloth VISTEX
CLNCLTH-NWOVN-VISTEX-WHITE-65GR/SM
Art.-no. 0899800893
EAN 4053479181592
Register now and access more than 15,100 products
70% viscose and 30% polyester
Silicone-free.
Environmentally friendly.
Highly absorbent and durable
High absorption capacity.
Highly durable and resistant both dry and wet.
Excellent resistance to solvents and chemicals.
Can be reused once washed and dried.
"Microperforated" mesh structure
High retention capacity for dust and all kinds of dirt.
Ideal for polishing and cleaning all types of surfaces
High-gloss finish.
Allows for cleaning of all types of surfaces, from the most sensitive to the most rugged.
Does not shed fibres or residue.
Datasheets(X)
Suitable for the food industry
Number of cloths | 500 PCS |
Colour | White |
Length x width | 18000 x 28 cm |
Material | Viscous |
Product weight (per item) | 3.5 kg |