Cleaning dissolvent ST
Cleaning dissolvent
CLNSOLV-ST-25LTR
Art.-no. 0893600425
EAN 4046777305586
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
High-quality solvent with high degreasing power
- Pleasant odour
- Can be used in paint guns, airless guns, airmix guns, low pressure guns, paint tools etc.
- Acts by precipitation. Once used, if left to rest, the residues appear precipitated at the bottom, which facilitates recovery of the dissolvent by decanting.
Product information
Datasheets(X)
Contents | 25 l |
Weight of content | 22.675 kg |
Chemical basis | Methyl acetate |
Smell/fragrance | Solvent-like |
Colour | Colourless |
Density | 0.91 g/cm³ |
Conditions to maintain shelf life from production | at 5°C to 35°C |
Shelf life from production | 24 Month |