Welcome to Würth Portugal For trade customers only

Cleaning paper roll Plus Blue

Cleaning paper roll, Plus Blue
CLNPAP-ROLL-3PLIES-BLUE-L38XW24CM-900SHT

Art.-no. 0899800513

EAN 4045989818426

Individual price display after login
Cleaning paper roll Plus Blue

Art.-no. 0899800513

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Triple-ply blue cleaning paper.

100% embossed cellulose


Highly resistant to breakage for increased durability.



Highly absorbent


Capacity to absorb water up to 700% of its own weight.



Multi-purpose


For all cleaning jobs.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cellulose

Colour

Blue

Number of sheets

1000 PCS

Number of plies

3 PCS

Sheet length x sheet width

380 x 240 mm

Length of roll

380 m

Weight of roll

4.4 kg

Coating weight per m²

57 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning paper stand

ROLLSTAND-CLNPAP-BOTTOM-MOBILE

Floor stand for cleaning paper rolls with wheels and waste bag holder
x 1 pcs
Wall-mounted roll holder for cleaning paper rolls with waste bag holder

CLNPAPHOLD-WALL

Sturdy and durable, suitable for all common wiping and cleaning rolls
x 1 pcs
Floor stand for paper roll

ROLLSTAND-CLNPAP-BOTTOM-79X44X44CM

x 1 pcs
Wall-mounted paper roll holder

ROLLSTAND-CLNPAP-WALL-25X38X23CM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information