Cleaning paper roll plus Plus
Cleaning paper Plus
CLNPAP-PLUS-2PLIES-WHITE-1500SHT-450M
Art.-no. 0899800294
EAN 4099618477447
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
White paper roll, Plus, double-ply.
100 % embossed pulp
Highly resistant to breakage for increased durability
Smooth and super absorbent paper
Soft with greater absorption capacity
Excellent performance
For both wet and dry cleaning
Multi-purpose
For all cleaning jobs
Product information
Datasheets(X)
Material | Paper |
Colour | White |
Number of sheets | 1500 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 300 x 230 mm |
Length of roll | 450 m |
Coating weight per m² | 19 g |