Welcome to Würth Portugal For trade customers only

Clear varnish ACUE FOR FLOORS

WOLAC-ACUE-SOLOS-FLR-STNFIN-5L

Art.-no. 0893700220

EAN 4046777307450

Individual price display after login
Clear varnish ACUE FOR FLOORS

Art.-no. 0893700220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Aqueous polyurethane-based varnish for finishing wood indoor parquet flooring.

Easy application


Monocomponent product that does not require any mixing prior to its use



Product compliant with legislation on VOC emissions


It can be used both on construction sites and in industrial facilities



Great elasticity


It adapts to the natural movements of the wood



Excellent characteristics


  • Excellent coverage

  • Excellent bonding

  • High durability

  • Good chemical resistance (Standard DIN 68861 P.1, Class 1B)

  • Highly resistant to wear and tear

  • Good resistance to friction and scratches

  • Not flammable

  • Virtually odourless during application
Notice

To apply, both the product and the surface must be at a temperature of between 15ºC and 30ºC (20ºC is recommended) and the relative humidity of the air must be below 70 %. Once the final coat has been applied, allow to harden for 48 hours. The drying time refers to favourable conditions for the gradual evaporation of water and this varies depending on the amount applied.

This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the product data sheet for more information.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions
  • Apply on clean, dry surfaces that are free of grease, wax, oil or any other product that may prevent proper adhesion

  • Mix the product until a perfect consistency is obtained

  • In particular, in wood that is high in tannins (e.g. oak, chestnut), applying an aqueous primer coat is recommended beforehand

  • Before applying, sand the wood with a fine-grained sandpaper for better distribution and coverage

  • Between coats, sand with a fine-grained sandpaper

  • The product is supplied in the viscosity required for application, but if necessary dilute with water (5 %-10 %)

  • Easy application with brush or roller

  • Cleaning can be carried out using water, but if varnish is dry, clean with cleaning thinner

Min. through drying

16 h

Shelf life from production

12 Month

VOC concentration (CH)

140 g/l

Colour

Transparent

Density

1.04 g/cm³

Max. processing temperature

30 °C

Conditions for through drying

at 20°C

Conditions for dust-drying time

at 20°C, 60% relative humidity

Application quantity conditions

depending on the processing/use

Conditions to maintain shelf life from production

at 5°C to 35°C

Chemical basis

N-Methylpyrrolidone

Min. processing temperature

15 °C

Dust-drying time

3 h

Contents

5 l

Weight of content

5.2 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information