Welcome to Würth Portugal For trade customers only

Clearing harness

HARN-CLEARING-PES-ORANGE/BLACK

Art.-no. M437527999

EAN 4065746031059

Individual price display after login
Clearing harness

Art.-no. M437527999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Harness that is great value for money and comfortable to use. Suitable for both professionals and private individuals.

Outer fabric:


50 % polyester - 50 % cotton - 620 g/m2



Mesh fabric:


100 % polyester



Padding material:


Polypropylene, 150 g/m2



  • Features a high-performance hitch and a pad designed to absorb vibration.

  • Comfortable, breathable shoulder straps.

  • The firmness of the harness is just right for balancing the distribution of weight between the shoulders.

  • Easy to attach to trimmers, brush saws, chainsaws or brush cutters.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Black

Size

Universal

Material

100% Oxford polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information