Clips furniture hinge, damping 105°, eccen. fit.
Clips furniture hinge, damping 105°, eccen. fit.
HNGESYS-CLIP-ABSORB-105-ECASMBYPLT-CLS
Art.-no. 0683138115
EAN 4050641363060
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Hinge cup Ø 35 mm/depth 11.5 mm
- Door thickness: 14–21 mm
- Click-on
- Integrated damping
- Certified for 80,000 cycles
- Finish: nickel-plated
Certified for 80,000 cycles
Product information
Datasheets(X)
Cut depth | 11.5 mm |
Diameter | 35 mm |
Door position | Inset |
Drilling pattern | 48/6 mm |
Height | 11.5 mm |
Hole distance (horizontal) | 6 mm |
Hole distance (vertical) | 48 mm |
Material | Steel |
Max. hinge pot distance | 7 mm |
Min. hinge pot distance | 3 mm |
Opening angle | 105 Degree |
Suitable for max. door thickness | 21 mm |
Suitable for min. door thickness | 14 mm |
Surface | Nickel plated |
Type description | Full over lay |
Type of assembly | To screw |