Welcome to Würth Portugal For trade customers only

Clothes hanger support, angle-adjustable

SHLFSPRT-F.SHLFSYS-ALU-380MM

Art.-no. 0683390572

EAN 4046777234275

Individual price display after login
Clothes hanger support, angle-adjustable

Art.-no. 0683390572

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Adjustable to 14 different positions
  • To be fitted directly onto wooden shelves using screws, without any shelf support
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

330 mm

Height

120 mm

Load capacity per pair

60 kg

Material

Aluminium

Colour

Silver coloured

Product weight (per item)

194.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information