Clothes rail shelf TYPE C
SHLFSPRT-F.SHLFSYS-(TYP-C)-CR-L380MM
Art.-no. 0683390520
EAN 4045989795680
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Notice
To be combined with wardrobe clothes rails
Only for flush mounting
Product information
Datasheets(X)
![]() | |
Height | 106 mm |
Depth | 380 mm |
Number of hooks | 3 PCS |
Surface | Chrome plated |
Suitable for | Wardrobe rail 30 x 15 mm |
Product weight (per item) | 636.500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
