Welcome to Würth Portugal For trade customers only

Combination workbench For car and truck windscreens and assembly parts

Combination work bench
WRKBNCH-COMBI-ST-L1050XW1100MM-225KG

Art.-no. 071458 263
EAN 4045989879205
Prices for customers after login
Combination workbench For car and truck windscreens and assembly parts

Art.-no. 071458 263

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Collapsible and height-adjustable
  • Cross tubing covered in soft, hard-wearing padding.

  • Collapsible and height-adjustable from 0.8 to 1 m

  • Robust tubular steel frame, powder coated

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the preparation and installation of car and truck windows as well as mounting parts.

Length

1050 mm

Width

1100 mm

Min./max. height

850-1000 mm

Max. load capacity

225 kg

Material

Steel / rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information