Compartment shelf for empty case module
SHLF-CAB-KML-MFB42
Art.-no. 0963643005
EAN 4062855166023
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For hanging in
- For an installation depth of 380 mm
- Made of steel
Product information
Datasheets(X)
Type description | MFB42 |
Width | 515 mm |
Height | 60 mm |
Depth | 355 mm |
Product weight (per item) | 2.200 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!