Component For circular saw blades
COMP-CRCLSAWBLDE-RED
Art.-no. 09619101
EAN 4024835626620
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Shelf end, cannot be further built upon
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 290 mm |
Depth | 336 mm |
Height | 410 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 2800.000 g |