Welcome to Würth Portugal For trade customers only

Compressed air application gun with telescopic plunger PS5

Pneumatic application gun, PS 5
CARTGUN-PN-PS5

Art.-no. 0891629001

EAN 4045989056736

Individual price display after login
Compressed air application gun with telescopic plunger PS5

Art.-no. 0891629001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For cartridge sealants up to 310 mL and bags up to 400 mL

For spray or bead application



With adjuster to regulate the flow of the product



With adjuster to modify the spray sealant form



The material is squeezed out by the telescopic plunger so that air is not injected or the cartridge cap reversed



Contents:


  • pneumatic gun, PS5, 1 pc.

  • nylon adapter for products in sachets, 1 pc.

  • adapter for sealant sachets, 1 pc.

  • adapter for sealant cartridges, 1 pc.

  • external application nozzle for smooth spray (VW type), 1 pc.

  • external application nozzle for clean spray (Renault type), 1 pc.

  • internal nozzle for tightening the cartridges, 1 pc.

This tool complies with European CE standards

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

310 ml cartridge, 400 ml bag

Max. operating pressure

8 bar

Spare parts for this product:
External application nozzle

SPARE NOZZLE FOR GUN PS 5

For PS5 extrusion gun
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information