Welcome to Würth Portugal For trade customers only

Compressed air hose reel DSA-S with wSafe coupling

REEL-PNHOSE-(DSA 11-S)-8MM-L11M-WSAFE

Art.-no. 0699080112

EAN 4065746802048

Individual price display after login
Compressed air hose reel DSA-S with wSafe coupling

Art.-no. 0699080112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Practical safety hose reel with high-quality polyurethane hose for order and safety in the workplace.

Safe and comfortable work


The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released.



Protection against pollution


The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants.



High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.


High-quality polyurethane hose (PUR)



No pressure drop for more efficiency and cost savings


Hose has a high flow capacity as well as an innovative connection valve on the reel unit



Can be mounted on the wall, ceiling or floor


Bracket ensures a secure attachment to straight surfaces.



Low maintenance costs


Hose can be replaced without opening the housing.



Secure, one-handed decoupling thanks to wSafe coupling


Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically, which prevents the hose from repelling.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSA 11-S

Design

With wSafe 2000 fittings

Hose length

11 m

Inner hose diameter

8 mm

Supply-hose length

1.5 m

Pneumatic connection

3/8 inch BSP

Hose length (from stopper ball)

25 cm

Outer diameter of hose

12 mm

Max. pressure

16 bar

Width

190 mm

Height

308 mm

Length

342 mm

Min./max. temperature conditions

-20 to 60 °C

Internal diameter of supply hose

9.5 mm

Outer diameter of supply hose

13.5 mm

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information