Compressed air hose reel DSA-S with wSafe coupling
REEL-PNHOSE-WSAFE-(DSA 8-S)-13MM-L8M
Art.-no. 069913080
EAN 4056807594170
Register now and access more than 15,100 products
Safe and comfortable work
The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released.
Protection against pollution
The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants.
High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.
High-quality polyurethane hose (PUR)
No pressure drop for more efficiency and cost savings
Hose has a high flow capacity as well as an innovative connection valve on the reel unit
Can be mounted on the wall, ceiling or floor
Bracket ensures a secure attachment to straight surfaces.
Low maintenance costs
Hose can be replaced without opening the housing.
Secure, one-handed decoupling thanks to wSafe coupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically, which prevents the hose from repelling.
Datasheets(X)
Type description | DSA 8-S |
Design | With wSafe 4000 fittings |
Hose length | 8 m |
Inner hose diameter | 13 mm |
Supply-hose length | 1.5 m |
Pneumatic connection | 1/2 inch BSP |
Hose length (from stopper ball) | 25 cm |
Outer diameter of hose | 18 mm |
Max. pressure | 10 bar |
Width | 496 mm |
Height | 397 mm |
Length | 190 mm |
Min./max. temperature conditions | -20 to 60 °C |
Internal diameter of supply hose | 13 mm |
Outer diameter of supply hose | 18 mm |
Material of housing | Plastic |