Concealed full extension Dynamoov soft-close, 30 kg
Full extension Dynamoov Soft-close
UFLRGUID-DYNAM-30-FE-SOFTCLOSE-450
GRASS
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 15,100 products
Very quiet operation, no friction
Thanks to fully synchronised runners
Easy and precise performance
Thanks to abrasion-resistant plastic rollers
High lateral stability
Thanks to wide guide rails
Lowest withdrawal forces
Also suitable for small drawers
Narrow gap profile
Thanks to integrated front support
The appropriate lock coupling enables height adjustment.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal length (NL) | 450 mm |
Load capacity | 30 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!