Concealed shelf support
Concealed shelf support, 16-mm thick
CNSL-40KG-D12MM-L150MM-16MM
Art.-no.
0683390556
EAN 4045989795727
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For wooden shelves with a minimum thickness of 25 mm
- For panels 8 mm and 16 mm thick
- Rear mounting with 4 mm screws
- Max. shelf depth 500 mm
- Mounting with side overhang 25 mm
Product information
Datasheets(X)
![]() | |
Depth | 170 mm |
Length of pin | 154 mm |
Suitable for shelf thickness | 16 mm |
Stud diameter | 12 mm |
Required particle-board screw diameter | 4 mm |
Number of hooks | 2 PCS |
Load capacity | 40 kg |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 100 g |