Concrete vibrator WORKER 38
Integrated concrete vibrator WORKER 38
CONCVIBRATR-EL-(WORKER 38)-230V-L5M
Art.-no. 0702911030
EAN 4099618316562
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
High-frequency single-phase electronic concrete vibrator with head and converter integrated into a single piece of equipment. Compact and efficient for professional applications.
Features
- Hardened steel head.
- Integrated high-frequency vibrator.
- Abrasion-resistant hose.
- Electrical safety cutoff.
- Consisting of 5 m cable and 5 m drive.
- Ergonomic and durable.
- No maintenance required.
- Protection against water and dust IP67.
- Low noise.
- Powerful, reliable and safe.
Advantages and benefits
- You do not need an additional frequency converter to use this equipment.
- Consistent and highly effective operation.
- Protection against current spikes, overheating and current leakage.
- Reliable when working with generators.
- Fully insulated electronics, well protected by a high-strength casing for a longer service life.
- Wear-resistant needle, manageable and easy to use.
- Convenient both for transport and application, greater freedom of movement.
- No maintenance required.
- Increased safety and less fatigue for the operator.
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Instructions
The vibrator must always be fully immersed for maximum efficiency and to prevent the coils from burning due to overheating.
Diameter of needle | 38 mm |
Hose length | 5 m |
Output voltage | 230 V |
Power input | 0.75 kW |
Frequency | 200 Hz |
Product weight (per item) | 12 kg |