Concrete vibrator WORKER 50
Electronic concrete vibrator WORKER 50
CONCVIBRATR-EL-(WORKER-50)-230V-L5M
Art.-no. 0702911010
EAN 4062856252985
Register now and access more than 15,100 products
Features
- Specially hardened steel head.
- Built-in high-frequency vibrator.
- Abrasion-resistant hose.
- Electrical safety cut-off.
- Composed of 5 m of cable and 5 m of transmission.
- Ergonomic and robust.
- No maintenance required.
- Protection against water and dust IP67.
- Quiet.
- Powerful, reliable and safe.
Advantages
An additional frequency converter is not required to operate this equipment.
Constant operation and high efficiency. Protected against power spikes, overheating and current leaks. Reliable operation in generators. Fully encapsulated electronics, well protected by a high-strength housing for long life. Wear-resistant needle. Very handy and easy to use. Easy to transport
and to use. Greater freedom of movement.
Benefits
No maintenance needed. Increased safety and reduced operator fatigue.
1 Year Warranty
on issues of material and production
Datasheets(X)
The vibrator must always be immersed completely to obtain maximum efficiency and to prevent the windings from burning due to overheating.
Diameter of needle | 50 mm |
Hose length | 5 m |
Cable length | 5 m |
Output voltage | 230 V |
Power input | 1.1 kW |
Frequency | 200 Hz |
Material | Hardened steel |
Product weight (per item) | 15.000 kg |