Welcome to Würth Portugal For trade customers only

Concrete vibrator WORKER 60

Integrated concrete vibrator WORKER 60
CONCVIBRATR-EL-(WORKER 60)-NEED58MM-L5M

Art.-no. 0702911020

EAN 4099618308048

Individual price display after login
Concrete vibrator WORKER 60

Art.-no. 0702911020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-frequency single-phase electronic concrete vibrator with head and converter integrated into a single piece of equipment. Compact and efficient for professional applications.

Features


  • Hardened steel head.

  • Integrated high-frequency vibrator.

  • Abrasion-resistant hose.

  • Electrical safety cutoff.

  • Consisting of 5 m cable and 5 m drive.

  • Ergonomic and durable.

  • No maintenance required.

  • Protection against water and dust IP67.

  • Low noise.

  • Powerful, reliable and safe.


Advantages and benefits


  • You do not need an additional frequency converter to use this equipment.

  • Consistent and highly effective operation.

  • Protection against current spikes, overheating and current leakage.

  • Reliable when working with generators.

  • Fully insulated electronics, well protected by a high-strength casing for a longer service life.

  • Wear-resistant needle, manageable and easy to use.

  • Convenient both for transport and application, greater freedom of movement.

  • No maintenance required.

  • Increased safety and less fatigue for the operator.

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The vibrator must always be fully immersed for maximum efficiency and to prevent the coils from burning due to overheating.

Diameter of needle

58 mm

Hose length

5 m

Output voltage

230 V

Power input

1.5 kW

Frequency

200 Hz

Product weight (per item)

19 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information