Welcome to Würth Portugal For trade customers only

Concrete vibrator WVM 2008

Electric motor for concrete vibrator WVM 2008
CONCVIBRATR-EL-MOT-SNGLPHASE-230V-2,3KW

Art.-no. 07029110
EAN 4045989480685

Prices for customers after login
Concrete vibrator WVM 2008

Art.-no. 07029110

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Universal single-phase electric portable vibrator for concrete vibrating

Shock-resistant


Polyamide 6.6 housing that is highly impact- and dirt resistant.



Safety


  • Double insulated motor for extended work.

  • Designed so that the motor and brush holders never rub on the ground.


Ergonomically designed


  • Use the top handle to hold the motor when performing horizontal work and the rear handle to hold the motor during vertical work (pillar and wall vibration).

  • The operator can carry the motor using a shoulder strap.


Engine cooling


The housing has inverted ventilation slots to prevent water or dirt from entering the motor.

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

2300 W

IP protection class

IP 23

WEEE (taking back waste electrical and electronic equipment)

06

Type description

Universal single phase

Product weight (per item)

5.400 kg

Weight of supporting underlay

200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information