Welcome to Würth Portugal For trade customers only

Construction tool set

Construction tool set, 37 pieces
SET-TOOLS-FOR-CONSTRUCTION-37PCS

Art.-no. 0988044080

EAN 4099618421594

Individual price display after login
Construction tool set

Art.-no. 0988044080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

37 pieces

Contents:


  • 25x 10 l bucket

  • 3x nozzle shovel with metal handle

  • 2x 35 l trough

  • 2x 240 mm JAVA trowel with round tip

  • 2 x float for paste no. 2

  • 1x 600 mm light alloy spirit level

  • 1x 90 g/m² signage network

  • 1x signage for building sites
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

37 PCS

Construction tool set including:
2 x
Polystyrene trowel

X

Quantity: 2 x
2 x
Trough

TRAY-CNST-PLA-GREY-35LTR

Description: In reinforced plastic material
Quantity: 2 x
2 x
Bricklayers trowel Java, cut-off corners

BRCKLRTRWL-CUT-EDGE-240MM

Description: High-end hardened steel trowel
Quantity: 2 x
3 x
Shovel with tip

SHOVL-POINTED-METHNDL

Description: With metal shaft
Quantity: 3 x
1 x
Spirit level made of light metal

LEVL-LMET-(MSRESRF-MILLED)-60CM

Description:
Length: 60 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
Marking fence

SAFENET-90G/SM-ORNG-(HO18,5X4,5CM)-1X50M

Description: For construction sites and on public roads.
Quantity: 1 x
1 x
Mandatory composite sign for Construction Site

MANTRYSIGN-BUILD-PVC-800X400MM

Description: Size 800 x 400 mm
Quantity: 1 x
25 x
Bucket for paste 10 l

BUILDBCKT-PLA-GREY-10LTR

Description: Prepared for intensive use in civil construction.
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information