Welcome to Würth Portugal For trade customers only

Contact adhesive MASTIK 900

Adhesive for laminates MASTIK 900
ADH-LAMI-(MASTIK 900)-1LTR

Art.-no. 08921122

EAN 4062856844135

Individual price display after login
Contact adhesive MASTIK 900

Art.-no. 08921122

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Adhesive for laminates.

Contact adhesive based on special polychloroprene


Suitable for bonding thermolaminates



Fast initial adhesion



High-strength bonding



Resistant to atmospheric agents, steam and cleaning agents



Exceptional application

Notice

Apply this product in open and well-ventilated areas.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding thermolaminates, Formica, melamine, wood coatings, cork, stainless steel or sheet metal.

Instructions

Surfaces should be clean, dry and free from grease. Apply the adhesive to both surfaces that are going to be bonded. Once the product has been applied, wait approximately 10 to 20 minutes for the solvents to evaporate. Then connect the parts and press together evenly, according to the strength of the materials. Clean tools with acetone.

Weight of content

820 g

Contents

1 l

Chemical basis

Polychloroprene

Density

0.82 g/cm³

Density/conditions

0.82 g/cm³ / at 20°C

Density conditions

at 20°C

Colour

Yellow to amber

Container

Can

Min. open time

20 min

Max. open time

20 min

Viscosity

6000 mPas

Viscosity conditions

at 25°C

Min. processing temperature

10 °C

Max. processing temperature

25 °C

Max. temperature resistance of the hardened material

90 °C

Drying time

20 min

Smell/fragrance

Product-typical

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area, 10°C to 25°C

Shelf life from production/conditions

12 Month / cool and dry storage area, 10°C to 25°C

Product weight (per item)

820 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information