Welcome to Würth Portugal For trade customers only

Contact adhesive Tixo

CNTCTADH-NPREN-TIXO-2,5LTR

Art.-no. 08921110

EAN 4024835973465

Individual price display after login
Contact adhesive Tixo

Art.-no. 08921110

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Ready-to-use, thixotropic contact adhesive based on polychloroprene and resins
  • Ideal for vertical applications

  • Also suitable for porous substrates

  • Temperature-resistant from -30°C to +80°C

  • Thixotropic consistency for extremely easy application
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For the surface bonding of hard plastic panels, plywood, veneer and hard fibre panels to one another, or to particle board, laminated wood, MDF etc. Thixotropic composition allows good vertical bonding and bonding to porous substrates. For the bonding of cork, leather, cardboard, flexible foams, lining materials etc. to one another, or to particle board, laminated wood, concrete, stone, metal, aluminium etc.

Instructions

Use a roller, brush or fine-toothed spatula to apply the product uniformly to a dry, dust-free and grease-free substrate. At high humidity, condensation can form on the wet adhesive film. In this case, the flash-off time/open time must be extended accordingly. Do not apply below 10°C.

Contents

2.5 l

Chemical basis

Polychloroprene

Colour

Transparent, yellowish

Viscosity

44 mPas

Min./max. pressing pressure

0.01-0.01 bar

Max. final strength

1 d

Min./max. processing temperature

15 to 40 °C

Shelf life from production/conditions

12 Month / at > 0°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information