Contact tip For aluminium wire
Contact tip for aluminium wire
CNTCTTIP-ALU-M8X10X1,0MM
Art.-no.
0984017310
EAN 4099618162893
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Length: 20 mm
- Thread: M8
Product information
Datasheets(X)
Length | 25 mm |
Product weight (per item) | 21 g |
Connection thread | M8 |
Outer diameter | 25 nm |
Material | Non-alloyed steel, 1.0570 |