Welcome to Würth Portugal For trade customers only

Coolbox

Coolbox
ICEBUCKET-METAL-RFW-6L

Art.-no. 0WAG002968
EAN 4065746587389

Prices for customers after login
Coolbox

Art.-no. 0WAG002968

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Metal

Height

185 mm

Length

225 mm

Width

165 mm

Volumetric capacity

6 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information