Welcome to Würth Portugal For trade customers only

Cooler anti-freeze 50% organic G12++/G13 and SiOAT

Radiator anti-freeze G12++
RADANTIFREZ-ORG-50%-(G12++)-PINK-5LTR

Art.-no. 5861500004

EAN 4062856251919

Individual price display after login
Cooler anti-freeze 50% organic G12++/G13 and SiOAT

Art.-no. 5861500004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Suitable for aluminium coolers and state-of-the-art engines with long-lasting protection against cavitation.
  • Diluted refrigerant for direct use in cars, trucks and industrial machinery

  • Does not contain any nitrite amine, phosphate and borate

  • Anti-cavitation

  • Does not leave any dirt in the cooler circuit

  • Protects all parts of the cooling circuit

  • Releases the heat in an atmospheric way

  • Increases boiling point and lowers freezing point

  • Prevents foam
Notice

The boiling point values of the system depend on the pressurisation of the cooling circuit. Higher pressure means higher boiling points.


Würth certifies that the freezing points have been measured in certified measuring centres in accordance with the legal standards. We would like to point out that small measurement deviations may occur depending on the references of the anti-freeze and the measuring instruments used. The only reliable measurement for the freezing temperature is carried out under laboratory conditions in a cold room specially designed for anti-freeze measurement.

The instructions for use are a recommendation on the basis of tests carried out by us and our experience; perform your own tests before each application. Due to the large number of applications, storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service team provides technical information or acts as a consultancy service, no responsibility is taken by this service, except where the advice or information falls within the scope of our specified, contractually agreed service or the advisor has acted intentionally. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development to the products.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

G12++/G13/SiOAT

Product weight (per item)

5650.000 g

Density/conditions

1.075 g/cm³ / at 20°C

Weight of content

5550 g

Colour

Pink

Chemical basis

Ethylene glycol

Contents

5000 ml

Shelf life from production/conditions

60 Month / at 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information