Welcome to Würth Portugal For trade customers only

Cooler cleaning Plus

Radiator cleaner Plus
RADCLNR-PLUS-5LTR

Art.-no. 089355610

EAN 4061975326799

Individual price display after login
Cooler cleaning Plus

Art.-no. 089355610

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Suitable for all engines. Emulsifying product for cleaning and removing oil residue from the cooling system.

Use with WRS 30 cooling system cleaning machine


Fast, simple and effective cleaning, making time-consuming and high-risk repairs easy.



Safe for the system


Not aggressive to plastics, rubbers and metals.



Optimised and safe operation of the cooling system


Eliminates oil residue from the cooling system when it is contaminated.



Save service time


Easy to use. Avoids the need to disassemble the system through a deep hot cleaning (60° to 110°).

This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Whenever there is oil contamination in the cooling system through the engine lubrication system, such as: Head gasket, turbo, cylinder block, among others.

Instructions

With WRS 30 cooling system cleaning machine:


1. Flush the cooling system with water to eliminate as much debris as possible and remove the anti-freeze.


2. Pour directly into the cooling system via the expansion valve (with recirculation), cooler or hoses, respecting the dosage indicated for the circuit concerned. Top up the circuit with water.


3. Allow the product to circulate for 20 minutes in the system at engine operating temperature, performing clearings with the machine during the process.


4. If oil residue remains in the system after 5 clearings, repeat the process (steps 2 and 3).


5. Replace the hoses and the expansion valve as they are not oil resistant.



Direct use on the cooler:


1. Pour directly into the cooling system via the expansion valve (with recirculation), cooler or hoses, respecting the dosage indicated for the circuit concerned.


3. Allow the product to circulate for 20 minutes in the system at engine operating temperature.


4. Try to remove as much anti-freeze and residue from the system as possible and fill with new anti-freeze.


5. Repeat the operation as many times as necessary until the system is cleaned.


6. Replace the hoses and the expansion valve as they are not oil resistant.



Dosage:


Up to 7 litres = 1.5 L


Up to 14 litres = 3 L


Up to 21 litres = 4.5 L


Up to 30 litres = 6 L


Up to 37 litres = 7.5 L


Up to 44 litres = 9 L


Up to 51 litres = 10.5 L


Up to 58 litres = 12 L

Contents

5 l

Colour

Transparent

Smell/fragrance

Characteristic

Chemical basis

Hydrocarbons

Density

0.82 g/cm³

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information