Welcome to Würth Portugal For trade customers only

Cooling bag red

Cooling bag
BOTTLE-COOLER-BAG-50YEARS

Art.-no. 0WAG003891

EAN 4099618382062

Individual price display after login
Cooling bag red

Art.-no. 0WAG003891

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Providing ideal conditions for keeping hot items hot and cold items cool for longer
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

420 g

Material

Nylon (polyamide)

Height

14 mm

Length

225 mm

Width

155 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information