Cordless LED hand-held lamp ERGOPOWER BEND+
Cordless LED hand-held lamp Ergopower Bend+
LAMP-CORDL-LED-(ERGOPWR BND+)-SENSO-C
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/432654265.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/638335671.jpg)
Register now and access more than 15,100 products
Work environment under control
- Ideal for hard-to-reach areas due to its slim design and 180° folding and 270° rotating, multifunctional, 21 x 9 mm lamp head
- Flexible attachment to all metallic surfaces thanks to a strong magnet in the base of the lamp
- Easy suspension of the light thanks to a sturdy, folding metal hook
- Ideally adjustable to the working environment due to continuously dimmable main light with up to 700 lumens
- Practical torch function
- Quick identification of the residual capacity, charge level and the light intensity in % on the digital display
Easy to use
- Wireless charging is possible using the optionally available charging plate ERGOPOWER PAD I or II
- Can be charged via both the USB-C charging port and wireless charging
- Automatic switch-off of the main light as soon as the lamp head is folded in with its light output side towards the lamp body
- Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.
Datasheets(X)
Suitable for indoor and outdoor use
Min. colour rendering index (CRI) | 68 |
Luminous flux main light | 700 lm |
Luminous flux side light | 100 lm |
Colour temperature | 6500 K |
Min./max. luminous period | 2-7 h |
Luminous period of secondary light | 7 h |
Charging time | 3.5 h |
Impact resistance | IK07 |
IP protection class | IP 54 |
IP protection type, lamp | IP 54 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2600 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Connection type | Wireless |
Power-lead length | 1000 mm |
Min./max. operating temperature | -10 to 40 °C |
Length x width x height | 277 x 46 x 30 mm |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!