Welcome to Würth Portugal For trade customers only

Cordless cartridge gun WPC 400

Cordless application gun WPC 400
APPLGUN-CORDL-(CCG 218)

Art.-no. 07005002

EAN 4045989491469

Individual price display after login
Cordless cartridge gun WPC 400

Art.-no. 07005002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Compact cordless cartridge application gun with continuous speed control for 310 ml cartridges or bags.

The independent rotation speed switch controls the discharge speed of the piston.


Easy and stable application in various widths and volumes.


Greater sealing precision.



Easy to stop the application.


When the trigger is released, the piston moves back slightly, preventing material from protruding.



Automatic stop at the end of the application process.


When the cartridge is empty, the piston automatically stops and moves back slightly.



The tube containing the cartridge is movable (can be rotated).


The tube can be rotated to follow contours. This enables sealing in hard-to-reach places.



Lightweight device, with its centre of gravity in the handle.


The low weight and small battery provide perfect, fatigue-free handling.



Metal tube, supplied with two batteries.


Designed for heavy-duty work.

2 Years Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WPC 400

Nominal voltage

3.6 V/DC

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Weight of machine with rechargeable battery

2000 g

Cordless cartridge gun WPC 400 including:
Tool battery for power tools
2 x
Tool battery for power tools

BTRYPCK-(WPC 400)-F.07005002-4,8V/1,3AH

Quantity: 2 x
Charger for cordless power tools
1 x
Charger for cordless power tools

CHRG-F.07005002

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information