Welcome to Würth Portugal For trade customers only

Cordless jigsaw STP 28-A

Battery-powered jigsaw STP 28-A
JIGSAW-CORDL-(WO.BTRY)-(STP28-A)
STP 28-A

Art.-no. 070021701
EAN 4047376955974

Prices for customers after login
Cordless jigsaw STP 28-A

Art.-no. 070021701

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Powerful battery-powered jigsaw with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.
  • Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology

  • Continuous state-of-charge indicator on the battery pack

  • Optimal adjustment of the pendulum motion to the material due to four stroke settings

  • Precise sawing of sensitive materials due to the two speed settings

  • Tool-free base plate adjustment, which allows the base plate to be adjusted by up to 45° for angled cuts

  • Tool-free saw blade quick-change mount

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

28 V/DC

Min./max. idle stroke speed

0-2800 rpm

Stroke length

26 mm

Max. mitre angle

45 Degree

Tool holding device

Quick-change holder

Max. cutting depth in wood

135 mm

Max. cutting depth in aluminium

30 mm

Weight of machine with rechargeable battery

3.5 kg

Weight of machine without rechargeable battery

2.5 kg

Included in delivery

Batteries not included; additional accessories not included

Rechargeable battery/battery capacity

0 Ah

Number of rechargeable batteries/batteries

0 PCS

Cordless jigsaw STP 28-A including:
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(STP 28-A)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Jigsaw blade, metal, three stars multiblade

JIGSAWBLDE-MET-5PCS-MULTIBLADE-75MM

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Jigsaw blade, wood, three stars multiblade

JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Jigsaw blade, construction, three stars multiblade

JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Charger AL 60-LI-2 For rechargeable battery LI 28 volt

CHRG-(AL60-LI-2)

x 1 pcs
Li-ion rechargeable battery 28 V

BTRYPCK-LIION-2-28,0V/3,0AH

Powerful and robust battery pack
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Power pack LI-28 V with charger and 2 batteries

POWERPACK-LIION-28V-2X5AH

Two powerful and robust batteries and a charger in each box
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information