Welcome to Würth Portugal For trade customers only

Corner angle with fabric

MSHCRNANGL-ETICS-PVC-MESH-4X4-L2,5M

Art.-no. 0519520007

EAN 4062856261659

Individual price display after login
Corner angle with fabric

Art.-no. 0519520007

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For reinforcement of external 90° corners in ETICS

High tear resistance due to the fabric fully integrated into the profile.

Application area
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of profile

PVC

Material of mesh

Fibreglass

Mesh size

4 x 4 mm

Length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information