Welcome to Würth Portugal For trade customers only

Corner connector screw with countersunk head

Steel zinc-plated Z
SCR-CRNCON-CS-4.8-WS4-(A2K)-5X50

Art.-no. 02765 50
EAN 4045989886654

Prices for customers after login
Corner connector screw with countersunk head

Art.-no. 02765 50

Prices for customers after login
Quantity
PU
x 500 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Zinc-plated steel, blue passivated. For connecting pre-drilled unit parts in furniture construction and shopfitting.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsBefore fitting the screw, pre-drill in the core diameter.

Nominal diameter (d)

5 mm

Length (l)

50 mm

Internal drive

HS3

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information