Cover cap For floor panel
Cover cap for floor panel
COVCAP-F.FLRPAN-AK100
Art.-no. 096380 401
EAN 4046778698618
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
To cover cut-outs for lashing eyes on floor panels
- Available for many vehicle models
- Available in different designs
- Made of plastic
Product information
Datasheets(X)
Type description | AK100 |
Type | AK100 |
Width | 100 mm |
Height | 5 mm |
Length | 100 mm |
Product weight (per item) | 0.025 kg |
Material | Plastic |
Colour | Grey |
Design | Round |