Cover cap, self-adhesive
CAP-PVC-SA-CHROME-0,5MM-D13MM
Art.-no. 059021735
EAN 4050641695543
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
To cover holes or screw heads
Product information
Datasheets(X)
Application area
Suitable for countersunk head screws with diameter 6 mm and 7 mm.
Material | PVC - Polyvinyl chloride |
Outer diameter (d1) | 13 mm |
Height (h1) | 0.5 mm |
Colour | Chrome coloured |