Welcome to Würth Portugal For trade customers only

Cover film Rolled LDPE fabric

Cover film, low density polyethylene
COVFLM-LDPE-ROLL-40MY-100SM

Art.-no. 0818001120
EAN 4053479059211

Prices for customers after login
Cover film Rolled LDPE fabric

Art.-no. 0818001120

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For large-scale covering during renovation or repainting.

Advantage of LDPE quality


  • LDPE (low-density polyethylene) films are softer and more supple than HDPE films

  • On account of their increased flexibility/elasticity, LDPE films have greater tear resistance

  • Supplied on a cardboard roll (width 1.0 m)
Notice

The film is not resistant to UV. which means that the product must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering large areas of floors, components and facilities that need to be protected from moisture, dust, paint etc. during renovation and painting work. Suitable for indoor and outdoor use.

Instructions

The first step is to tear off and remove the packaging from the roller. Then unroll the roll by hand to the required length. As soon as you get to the required length, cut the film with a knife or scissors. The tarpaulin can now be spread out. Generally, cover films are designed to be used just the once. Depending on the amount of soiling, they can be used more than once.

Material

LDPE - Low density polyethylene

Length

50 m

Width

2 m

Area

100 m²

Min. temperature resistance

-15 °C

Max. temperature resistance

118 °C

Colour

Transparent

Foil thickness

40 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information