Covering plug, type 4 Pine tree shape, interrupted
Covering plug, type 4
MP-PSA-COVERPLUG-CITR/PEUG-BLACK
Art.-no. 0501121103
EAN 4056807916538
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Saves time and money, quick and easy press-in installation
- Tight fit in the component
Product information
Datasheets(X)
Application area
For connecting sheet metal, cardboard, trims or other flat components.
Min./max. drill hole diameter | 8-8 mm |
Min./max. attachment thickness | 2.9-8 mm |
Head diameter (A) | 12 mm |
Head height (B) | 2 mm |
Length below head (C) | 16.8 mm |
Colour | Black |
Material | Polyoxymethylene |
Corresponds to original spare part number | 8326N4 |
Type of vehicle | Universal |
Corresponds to original spare part number 2 | 7903077167 |