Welcome to Würth Portugal For trade customers only

Crystal hybrid sealant

HYBRSEAL-35-TRANSP-290ML

Art.-no. 089241290

EAN 4050641339461

Individual price display after login
Crystal hybrid sealant

Art.-no. 089241290

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For invisible, transparent joints. Free of isocyanates, solvents, phthalates and tin catalysts.

A versatile, neutral-curing, highly transparent, flexible adhesive and sealant with STP-E base.


Hardens to form a permanent elastic connection with good mechanical properties and excellent adhesion on various surfaces.


Free of isocyanates, solvents, phthalates and tin catalysts.



Other features:


  • Easy to work with

  • Non-corrosive

  • No yellowing

  • Resistant to environmental influences

  • Virtually odourless
Notice

These values are based on our experience. We recommend you perform preliminary checks.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area



To seal and adhere all kinds of materials such as wood, glass, metals, plastics (not PP, PE, PTFE) or mineral substrates. For interior finishing and assembly, especially when you want an invisible, transparent joint.

Instructions

The surfaces must be clean, dry and free of grease. Moisture access must be ensured for hardening.

Contents

290 ml

Chemical basis

Polyamide

Colour

Transparent

Density/conditions

1 g/cm³ / at 20°C

Shore A hardness

40

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 80 °C

Min. breaking elongation

300 %

Min. skin-formation time

30 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information