Exclusively for business customers

Hotline 211 989 840

Nearest shop

Fast delivery

Over 15000 Products

Cutting disc for steel and stainless steel

Cutting disc for steel and INOX steel
CUTDISC-STEEL/A2-SR-TH1,6-BR22,23-D125MM

Art.-no. 0669401251

Prices for customers after login

Cutting disc for steel and stainless steel

Art.-no. 0669401251

Prices for customers after login

Quantity

PU

x25 pcs
Show availability in Würth Portugal trade store

Exclusively for trade customers

Register now and access more than 15,100 products

Versatile, thin disc with excellent cutting ability and good durability over time
  • Suitable for cutting steel and INOX steel and for light cutting work on cast iron

  • Free from iron, chlorine and sulphur (≥ 0.1%)

  • Quick, precise cut, minimal heat and sound generation

  • Minimal formation of burrs and sparks during cutting
Application area

For cutting thin to medium thickness sheets, profile, box profile etc.

Diameter

125 mm

Thickness

1.6 mm

Drill hole

22.2 mm

Design

Straight

Max. rotation speed

12200 rpm

Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Portugal Catalogue

Catalogue page as PDF  | 

Abrir no catálogo geral

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information